Page 1 of 138

Next

Compare
23080KEMBW33W45AC3

COMPARE

23080KEMBW33W45AC3

Description
23080KEMBW33W45AC3 SPHERICAL RLR BRG ; 400MM ID 600MM OD 148MM WD

TIMKEN

Part # 23080KEMBW33W45AC3

BDI # 22836469

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
B-9115-A

COMPARE

B-9115-A

Description
B-9115-A TAPERED ROLLER BEARING ASSY ; DOUBLE ROW 18-24 OD

TIMKEN

Part # B-9115-A

BDI # 1353955

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 21.25
Outside Diameter - Millimeter: 539.75
Bore - Millimeter: 358.775

Bore - Inch: 14.125
Other Features: Steel Material | Steel Cage | Welded Pin Cage Type
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
24072EMBW33W45AC3

COMPARE

24072EMBW33W45AC3

Description
24072EMBW33W45AC3 SPHERICAL RLR BRG ; 360MM ID 540MM OD 180MM WD

TIMKEN

Part # 24072EMBW33W45AC3

BDI # 20054517

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
LM770949-90015

COMPARE

LM770949-90015

Description
LM770949-90015 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD

TIMKEN

Part # LM770949-90015

BDI # 1365227

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 23.75
Outside Diameter - Millimeter: 603.25
Bore - Millimeter: 457.2

Other Features: 1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN: 657594
Assembly Components: LM770949 (1) | LM770910 (1)
Basic Number: LM770949
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23264KEMBW534

COMPARE

23264KEMBW534

Description
23264KEMBW534 SPHERICAL RLR BRG ; 320MM ID 580MM OD 208MM WD

TIMKEN

Part # 23264KEMBW534

BDI # 20103182

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY