LL469949-902A2
Description
LL469949-902A2 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Part # LL469949-902A2
BDI # 21965623
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
21.75
Outside Diameter - Millimeter:
552.45
Bore - Millimeter:
447.802
Bore - Inch:
17.63
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
LL469949 (1) | LL469910 (1)
Basic Number:
LL469949
Precision Class:
Standard
14MX-126S-20
Description
14MX-126S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 77192126
BDI # 1094848
Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
22
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
20
EE234160-90203
Description
EE234160-90203 ; TRB DOUBLE ROW ASSEMBLY 18-24 OD
Part # EE234160-90203
BDI # 1354862
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Outside Diameter - Millimeter:
558.8
Bore - Millimeter:
406.4
Other Features:
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
656361
Assembly Components:
EE234160 (2) | 234221D (1) | X3S-234160 (1)
Basic Number:
EE234160
Precision Class:
Standard
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.814
Global Part Number GPN:
31397
Pitch Diameter - Millimeter:
535.95
Mounting Method:
Rough Bore
MSM300BRHHTPS
Description
MSM300BRHHTPS CYL RLR BEARING HOUSING ; 300MM BORE RETAINED
Part # MSM300BRHHTPS
BDI # 22821489
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
21.752
Length Thru Bore - Millimeter:
193
Length Thru Bore - Inch:
7.598
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion