Features
Pitch Diameter - Inch:
22.106
Inch - Metric:
Metric
Outside Diameter - Inch:
21.996
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
561.492
Mounting Method:
Bushed
Belt Width - Millimeter:
37
EE234156-90171
Description
EE234156-90171 ; TRB DOUBLE ROW ASSEMBLY 18-24 OD
Part # EE234156-90171
BDI # 1354826
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Outside Diameter - Millimeter:
558.8
Bore - Millimeter:
396.875
Other Features:
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659504
Assembly Components:
EE234156 (2) | 234221DC (1) | X4S-234156 (1)
Basic Number:
EE234156
Precision Class:
Standard
EE234156-90091
Description
EE234156 90091 ; TAPERED ROLLER BRG ASS
Part # 053893530505
BDI # 1354820
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Outside Diameter - Millimeter:
558.8
Bore - Millimeter:
396.875
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657118
Assembly Components:
EE234156 (1) | 234220 (1)
Basic Number:
EE234156
Precision Class:
Standard
EE234160-90093
Description
EE234160 90093 ; TAPERED ROLLER BRG ASS
Part # 053893531076
BDI # 1354850
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Outside Diameter - Millimeter:
558.8
Bore - Millimeter:
406.4
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
654602
Assembly Components:
EE234160 (1) | 234220 (1)
Basic Number:
EE234160
Precision Class:
Standard
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.491
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.927
Pitch Diameter - Millimeter:
545.871
Mounting Method:
Rough Bore