LL771948-90010
Description
LL771948-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 18-24 OD
Part # LL771948-90010
BDI # 1363755
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.25
Outside Diameter - Millimeter:
565.15
Bore - Millimeter:
476.25
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
661029
Assembly Components:
LL771948 (1) | LL771911 (1)
Basic Number:
LL771948
Precision Class:
Standard
8MX224S12-2517
Description
8MX224S12-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756695
Part # 8MX224S12-2517
BDI # 24302496
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
12
8MX224S21-3020
Description
8MX224S21-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756696
Part # 8MX224S21-3020
BDI # 24302498
Features
Pitch Diameter - Inch:
22.457
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
570.408
Mounting Method:
Bushed
Belt Width - Millimeter:
21
P9020M115-M
Description
P9020M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755755
Part # P9020M115-M
BDI # 24303692
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
P9020M170-M
Description
P9020M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755756
Part # P9020M170-M
BDI # 24303694
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed