Page 1 of 96

Next

Compare
PH213 PARA-FLEX ELEMENT

COMPARE

PH213 PARA-FLEX ELEMENT

Description
PH213 PARA-FLEX ELEMENT

DODGE

Part # PH213 PARA-FLEX ELEMENT

BDI # 239615

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 22.5

Outside Diameter - Millimeter: 571.5
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 56700In-Lbs
Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY
23264 M

COMPARE

23264 M

Description
23264 M SPHERICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # 23264 M

BDI # 214341

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Outside Diameter - Millimeter: 580
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23264 M C/3

COMPARE

23264 M C/3

Description
23264 M C/3 SPHERICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # 23264 M C/3

BDI # 214342

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Outside Diameter - Millimeter: 580
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
80Q70

COMPARE

80Q70

Description
80Q70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER

BROWNING

Part # 80Q70

BDI # 312259

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 22.289
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 22.867
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9889
Pitch Diameter - Millimeter: 566.15
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
23264KEMBW534

COMPARE

23264KEMBW534

Description
23264KEMBW534 SPHERICAL RLR BRG ; 320MM ID 580MM OD 208MM WD

TIMKEN

Part # 23264KEMBW534

BDI # 20103182

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY