Page 1 of 15

Next

Compare
16C72

COMPARE

16C72

Description
16C72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16C72

BDI # 615908

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 22.926
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.504
Other Features: Simplex Type
Global Part Number GPN: 568968
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A72

COMPARE

PHS 16B-1A72

Description
PHS 16B-1A72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1A72

BDI # 1286280

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1C72

COMPARE

PHS 80-1C72

Description
PHS 80-1C72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1C72

BDI # 1288522

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A72

COMPARE

PHS 80-1A72

Description
PHS 80-1A72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1A72

BDI # 1288475

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
EE244180-90088

COMPARE

EE244180-90088

Description
EE244180-90088 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE DOUBLE ROW 18-24 OD

TIMKEN

Part # EE244180-90088

BDI # 1354956

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 23.5
Outside Diameter - Millimeter: 596.9
Bore - Millimeter: 457.2

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 655398
Assembly Components: EE244180 (2) | 244236CD (1) | X1S-244180 (1)
Basic Number: EE244180
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY