24X4 1/4-SF CR
        
            Description
            
            24X4 1/4-SF CR COMPANION PULLEY ; VARIABLE SPEED
    
Part # 24414C
BDI # 996635
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                24
                        
        
                            Length Thru Bore - Millimeter:
                            
                                50.8
                        
        
                            Length Thru Bore - Inch:
                            
                                2
                        
        
                            Face Width - Millimeter:
                            
                                107.95
                        
        
                            Face Width - Inch:
                            
                                4.25
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Face Type:
                            
                                Crowned Face
                        
        
                            Product Name:
                            
                                Pulley
                        
        
24X10 1/2-J STR
        
            Description
            
            24X10 1/2-J STR COMPANION PULLEY ; VARIABLE SPEED
    
Part # 241012S
BDI # 991285
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                24
                        
        
                            Length Thru Bore - Millimeter:
                            
                                114.3
                        
        
                            Length Thru Bore - Inch:
                            
                                4.5
                        
        
                            Face Width - Millimeter:
                            
                                266.7
                        
        
                            Face Width - Inch:
                            
                                10.5
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Face Type:
                            
                                Straight Face
                        
        
                            Product Name:
                            
                                Pulley
                        
        
D160A36H
        
            Description
            
            D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
    
Part # D160A36
BDI # 913269
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160-2
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Chain Type:
                            
                                ANSI Roller Chain
                        
        
                            Pitch Diameter - Inch:
                            
                                22.948
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                24.06
                        
        
                            Pitch Diameter - Millimeter:
                            
                                582.879
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                20B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                23.487
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                24.204
                        
        
                            Other Features:
                            
                                Simplex Type
                        
        
                            Global Part Number GPN:
                            
                                570477
                        
        
                            Pitch Diameter - Millimeter:
                            
                                596.56
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
24X8 3/8-E STR
        
            Description
            
            24X8 3/8-E STR COMPANION PULLEY ; VARIABLE SPEED
    
Part # 24838S
BDI # 997094
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                24
                        
        
                            Length Thru Bore - Millimeter:
                            
                                66.675
                        
        
                            Length Thru Bore - Inch:
                            
                                2.625
                        
        
                            Face Width - Millimeter:
                            
                                212.725
                        
        
                            Face Width - Inch:
                            
                                8.375
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Face Type:
                            
                                Straight Face
                        
        
                            Product Name:
                            
                                Pulley
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter