24X4 1/4-SF CR
Description
24X4 1/4-SF CR COMPANION PULLEY ; VARIABLE SPEED
Part # 24414C
BDI # 996635
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Face Width - Millimeter:
107.95
Face Width - Inch:
4.25
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Crowned Face
Product Name:
Pulley
24X10 1/2-J STR
Description
24X10 1/2-J STR COMPANION PULLEY ; VARIABLE SPEED
Part # 241012S
BDI # 991285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Face Width - Millimeter:
266.7
Face Width - Inch:
10.5
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley
D160A36H
Description
D160A36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160A36
BDI # 913269
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
24.06
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
23.487
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.204
Other Features:
Simplex Type
Global Part Number GPN:
570477
Pitch Diameter - Millimeter:
596.56
Mounting Method:
Rough Bore
24X8 3/8-E STR
Description
24X8 3/8-E STR COMPANION PULLEY ; VARIABLE SPEED
Part # 24838S
BDI # 997094
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Face Width - Millimeter:
212.725
Face Width - Inch:
8.375
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Face Type:
Straight Face
Product Name:
Pulley