Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                16B-2
                        
        
                            Pitch Diameter - Inch:
                            
                                24.198
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                24.778
                        
        
                            Other Features:
                            
                                Duplex Type
                        
        
                            Global Part Number GPN:
                            
                                569352
                        
        
                            Pitch Diameter - Millimeter:
                            
                                614.64
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1
                        
        
                            Chain Size:
                            
                                16B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                24.198
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                24.778
                        
        
                            Other Features:
                            
                                Simplex Type
                        
        
                            Global Part Number GPN:
                            
                                570436
                        
        
                            Pitch Diameter - Millimeter:
                            
                                614.64
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                24.8
                        
        
                            Outside Diameter - Millimeter:
                            
                                629.92
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                8V
                        
        
                            Bushing Size:
                            
                                5050
                        
        
                            Number of Grooves:
                            
                                6
                        
        
PHE F250RSBFLG
        
            Description
            
            PHE F250RSBFLG FLEX COUPLING ; NON-RETURNABLE
    
Part # PHE F250RSBFLG
BDI # 1281750
Features
        
                            Bore Profile:
                            
                                Minimum Plain Bore
                        
        
                            Component:
                            
                                Hub
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                24.724
                        
        
                            Length Thru Bore - Millimeter:
                            
                                0
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Flex Coupling
                        
        
                            Hub Diameter - Millimeter:
                            
                                254
                        
        
                            Hub Diameter - Inch:
                            
                                10
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                14675Nm
                        
        
PHE F250NRTYRE
        
            Description
            
            PHE F250NRTYRE COUPLING TYRE ; NON-RETURNABLE
    
Part # PHE F250NRTYRE
BDI # 1281751
Features
        
                            Component:
                            
                                Element
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Rubber
                        
        
                            Outside Diameter - Inch:
                            
                                24.724
                        
        
                            Outside Diameter - Millimeter:
                            
                                628
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                14675Nm