Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Duplex Type
Global Part Number GPN:
569352
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Simplex Type
Global Part Number GPN:
570436
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
PHE F250RSBFLG
Description
PHE F250RSBFLG FLEX COUPLING ; NON-RETURNABLE
Part # PHE F250RSBFLG
BDI # 1281750
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Outside Diameter - Inch:
24.724
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Flex Coupling
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Elastomeric Coupling
Torque:
14675Nm
PHE F250NRTYRE
Description
PHE F250NRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F250NRTYRE
BDI # 1281751
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
24.724
Outside Diameter - Millimeter:
628
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
14675Nm