Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 15

Next

Compare
PHS 16B-1A80

COMPARE

PHS 16B-1A80

Description
PHS 16B-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A80

BDI # 1286282

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 25.471

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 26.052
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A80

COMPARE

PHS 80-1A80

Description
PHS 80-1A80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A80

BDI # 1288477

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.052
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1C80

COMPARE

PHS 80-1C80

Description
PHS 80-1C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1C80

BDI # 1288524

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.471

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.052
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80A80 X 16IN PLAIN BORE

COMPARE

H80A80 X 16IN PLAIN BORE

Description
H80A80 X 16IN PLAIN BORE SPROCKET ; 26.05" OD X 1" P STEEL

TSUBAKI

Part # H80A80 X 16IN PLAIN BORE

BDI # 21558737

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 25.471
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.052
Other Features: 16 Inch Plain Bore
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
80BTL80H

COMPARE

80BTL80H

Description
80BTL80H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 80BTL80H

BDI # 17159924

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 25.471
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 26.052
Other Features: Taper Lock Bushing
Global Part Number GPN: 38191
Pitch Diameter - Millimeter: 646.97
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY