Page 1 of 19

Next

Compare
16A80

COMPARE

16A80

Description
16A80 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A80

BDI # 615797

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 25.471
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.052
Other Features: Simplex Type
Global Part Number GPN: 569049
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D16C80

COMPARE

D16C80

Description
D16C80 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C80

BDI # 607509

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 25.471
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.052
Other Features: Duplex Type
Global Part Number GPN: 569652
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140C45H X 4.4375IN MTO

COMPARE

140C45H X 4.4375IN MTO

Description
140C45H X 4.4375IN MTO SPROCKET ; 140C45H X 4.4375" BORE

MARTIN SPROCKET & GR

Part # 140C45H X 4.4375IN MTO

BDI # 23676428

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.088

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.077
Pitch Diameter - Millimeter: 637.235
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1C80

COMPARE

PHS 16B-1C80

Description
PHS 16B-1C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1C80

BDI # 1286373

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 25.471

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 26.052
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
228676

COMPARE

228676

Description
228676 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 560MM MD (SMARTCATALOG)

DODGE

Part # 228676

BDI # 27302862

Features

Component: Keyless Screw Locking Assembly
Series: B115
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 25.787

Outside Diameter - Millimeter: 655
Bore - Millimeter: 560
Length - Millimeter: 160
Other Features: 30 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 6.299

Price Inventory : Available to order
Loading Price
QTY