Page 1 of 15

Next

Compare
NNU49/500KE44CC1P4

COMPARE

NNU49/500KE44CC1P4

Description
NNU49/500KE44CC1P4 CYLINDRICAL RLR BRG

NSK

Part # NNU49/500KE44CC1P4

BDI # 17760751

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/500 CA/W33VQ424

COMPARE

239/500 CA/W33VQ424

Description
239 /500 CA /W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W33VQ424

BDI # 1248043

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500 CA/W513

COMPARE

239/500 CA/W513

Description
239/500 CA/W513 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W513

BDI # 1248044

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500 CAK/C08W33

COMPARE

239/500 CAK/C08W33

Description
239/500 CAK/C08W33 SPHR ROLLER BRG

SKF

Part # 239/500 CAK/C08W33

BDI # 1248045

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
RS180-1C35T

COMPARE

RS180-1C35T

Description
RS180-1C35T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # 180C35

BDI # 912948

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.101

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.35
Pitch Diameter - Millimeter: 637.565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY