Page 1 of 7

Next

Compare
PHS 16B-1A84

COMPARE

PHS 16B-1A84

Description
PHS 16B-1A84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 16B-1A84

BDI # 1286283

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 26.744

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 27.326
Pitch Diameter - Millimeter: 679.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A84

COMPARE

PHS 80-1A84

Description
PHS 80-1A84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1A84

BDI # 1288478

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.744

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.326
Pitch Diameter - Millimeter: 679.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1C84

COMPARE

PHS 80-1C84

Description
PHS 80-1C84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 80-1C84

BDI # 1288525

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.744

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.326
Pitch Diameter - Millimeter: 679.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80R84

COMPARE

80R84

Description
80R84 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 80R84

BDI # 625336

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 26.744
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 27.326
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571833
Pitch Diameter - Millimeter: 679.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
L476549-90012

COMPARE

L476549-90012

Description
L476549-90012 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD

TIMKEN

Part # L476549-90012

BDI # 1362830

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 27.25
Outside Diameter - Millimeter: 692.15
Bore - Millimeter: 549.275

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 657451
Assembly Components: L476549 (1) | L476510 (1)
Basic Number: L476549
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY