PHS 16B-1A84
Description
PHS 16B-1A84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1A84
BDI # 1286283
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
26.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.326
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
PHS 80-1A84
Description
PHS 80-1A84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1A84
BDI # 1288478
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
PHS 80-1C84
Description
PHS 80-1C84 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1C84
BDI # 1288525
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571833
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Bushed
L476549-90012
Description
L476549-90012 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD
Part # L476549-90012
BDI # 1362830
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
27.25
Outside Diameter - Millimeter:
692.15
Bore - Millimeter:
549.275
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
657451
Assembly Components:
L476549 (1) | L476510 (1)
Basic Number:
L476549
Precision Class:
Standard