Page 1 of 64

Next

Compare
E20C68

COMPARE

E20C68

Description
E20C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C68

BDI # 608451

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 27.066
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.788
Other Features: Triplex Type
Global Part Number GPN: 570858
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1TB48

COMPARE

PHS 28B-1TB48

Description
PHS 28B-1TB48 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 28B-1TB48

BDI # 1287151

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 26.757
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 27.75
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 679.63
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
23096KYMBW507C08C3

COMPARE

23096KYMBW507C08C3

Description
23096KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23096KYMBW507C08C3

BDI # 20055260

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3C68

COMPARE

PHS 20B-3C68

Description
PHS 20B-3C68 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 20B-3C68

BDI # 1286876

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 27.066

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 27.788
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A42

COMPARE

32A42

Description
32A42 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A42

BDI # 618497

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 26.763
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.888
Other Features: Simplex Type
Global Part Number GPN: 571120
Pitch Diameter - Millimeter: 679.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY