Page 1 of 146

Next

Compare
E20C68

COMPARE

E20C68

Description
E20C68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E20C68

BDI # 608451

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Pitch Diameter - Inch: 27.066
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.788
Other Features: Triplex Type
Global Part Number GPN: 570858
Pitch Diameter - Millimeter: 687.48
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D24C57

COMPARE

D24C57

Description
D24C57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C57

BDI # 607606

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 27.229
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 28.088
Other Features: Duplex Type
Global Part Number GPN: 570266
Pitch Diameter - Millimeter: 691.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
5V28.0X6-J

COMPARE

5V28.0X6-J

Description
5V28.0X6-J TRANSMISSION PULLEY

TB WOODS

Part # 5V2806

BDI # 993079

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28
Outside Diameter - Millimeter: 711.2
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: J
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
240/500CAME4C3

COMPARE

240/500CAME4C3

Description
240/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX720MM ODX218MM W 2-ROW

NSK

Part # 240/500CAME4C3

BDI # 20400536

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
1B5V278-B

COMPARE

1B5V278-B

Description
1B5V278-B TAPER LOCK V-BELT SHEAVE

DODGE

Part # 469033

BDI # 22265359

Features

Inch - Metric: Inch
Outside Diameter - Inch: 28.08
Outside Diameter - Millimeter: 713.232
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: A | B | 5V
Bushing Size: B
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY