Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                20B-3
                        
        
                            Pitch Diameter - Inch:
                            
                                27.066
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                27.788
                        
        
                            Other Features:
                            
                                Triplex Type
                        
        
                            Global Part Number GPN:
                            
                                570858
                        
        
                            Pitch Diameter - Millimeter:
                            
                                687.48
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                24B-2
                        
        
                            Pitch Diameter - Inch:
                            
                                27.229
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                28.088
                        
        
                            Other Features:
                            
                                Duplex Type
                        
        
                            Global Part Number GPN:
                            
                                570266
                        
        
                            Pitch Diameter - Millimeter:
                            
                                691.62
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                28
                        
        
                            Outside Diameter - Millimeter:
                            
                                711.2
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                5V
                        
        
                            Bushing Size:
                            
                                J
                        
        
                            Number of Grooves:
                            
                                6
                        
        
240/500CAME4C3
        
            Description
            
            240/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX720MM ODX218MM W 2-ROW
    
Part # 240/500CAME4C3
BDI # 20400536
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                28.346
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                28.08
                        
        
                            Outside Diameter - Millimeter:
                            
                                713.232
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                A | B | 5V
                        
        
                            Bushing Size:
                            
                                B
                        
        
                            Number of Grooves:
                            
                                1