Page 1 of 16

Next

Compare
32A42

COMPARE

32A42

Description
32A42 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A42

BDI # 618497

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 26.763
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 27.888
Other Features: Simplex Type
Global Part Number GPN: 571120
Pitch Diameter - Millimeter: 679.78
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
239/530

COMPARE

239/530

Description
239/530 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/530

BDI # 17141060

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Outside Diameter - Millimeter: 710
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
P11220M115-M

COMPARE

P11220M115-M

Description
P11220M115-M SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P11220M115-M

BDI # 610033

Features

Pitch Diameter - Inch: 28.072
Inch - Metric: Metric
Outside Diameter - Inch: 27.902
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577472
Pitch Diameter - Millimeter: 713.029
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
239/530 CA/W513

COMPARE

239/530 CA/W513

Description
239/530 CA/W513 SPHR ROLLER BRG

SKF

Part # 239/530 CA/W513

BDI # 1248053

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/530 CAK/W33VQ424

COMPARE

239/530 CAK/W33VQ424

Description
239/530 CAK/W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/530 CAK/W33VQ424

BDI # 1248059

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY