Page 1 of 37

Next

Compare
20CTB70

COMPARE

20CTB70

Description
20CTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20CTB70

BDI # 617168

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 27.861
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 28.584
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569687
Pitch Diameter - Millimeter: 707.68
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
23280CAMKE4C3

COMPARE

23280CAMKE4C3

Description
23280CAMKE4C3 SPHERICAL ROLLER BEARING

NSK

Part # 23280CAMKE4C3

BDI # 1185033

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
20A70

COMPARE

20A70

Description
20A70 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A70

BDI # 617075

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 27.861
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 28.584
Other Features: Simplex Type
Global Part Number GPN: 570698
Pitch Diameter - Millimeter: 707.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
230/500 CA/C083W33

COMPARE

230/500 CA/C083W33

Description
230/500 CA/C083W33 SPHR ROLLER BRG

SKF

Part # 230/500 CA/C083W33

BDI # 1247001

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23188 CAK/C084W33

COMPARE

23188 CAK/C084W33

Description
23188 CAK/C084W33 SPHR ROLLER BRG

SKF

Part # 23188 CAK/C084W33

BDI # 1247717

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY