Features
        
                            Component:
                            
                                Element
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Rubber
                        
        
                            Outside Diameter - Inch:
                            
                                30
                        
        
                            Outside Diameter - Millimeter:
                            
                                762
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Split | 3.02" Minimum Distance Between Shaft Ends
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                340340In-Lbs
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                2.5
                        
        
                            Chain Size:
                            
                                200
                        
        
                            Chain Pitch - Millimeter:
                            
                                63.5
                        
        
                            Pitch Diameter - Inch:
                            
                                27.89
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                29.28
                        
        
                            Global Part Number GPN:
                            
                                31553
                        
        
                            Pitch Diameter - Millimeter:
                            
                                708.406
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.5
                        
        
                            Chain Size:
                            
                                24B-2
                        
        
                            Pitch Diameter - Inch:
                            
                                28.661
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                29.522
                        
        
                            Other Features:
                            
                                Duplex Type
                        
        
                            Global Part Number GPN:
                            
                                570612
                        
        
                            Pitch Diameter - Millimeter:
                            
                                727.99
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
160M45H
        
            Description
            
            160M45H ROLLER CHAIN SPROCKET ; 2" P 45T M BUSHED W/HARDENED TOOTH
    
Part # 160M45
BDI # 919886
Features
        
                            Chain Pitch - Inch:
                            
                                2
                        
        
                            Chain Size:
                            
                                160
                        
        
                            Chain Pitch - Millimeter:
                            
                                50.8
                        
        
                            Pitch Diameter - Inch:
                            
                                28.672
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                29.802
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                728.269
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                29.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                29.265
                        
        
                            Face Width - Millimeter:
                            
                                54.102
                        
        
                            Face Width - Inch:
                            
                                2.13
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                748.665
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                40