Page 1 of 4

Next

Compare
573RXS2483B

COMPARE

573RXS2483B

Description
573RXS2483B CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # 573RXS2483B

BDI # 1347064

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.13
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
14MX168S20-3525

COMPARE

14MX168S20-3525

Description
14MX168S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756674

TIMKEN

Part # 14MX168S20-3525

BDI # 24301832

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Request A Price QTY
14MX168S90-6050

COMPARE

14MX168S90-6050

Description
14MX168S90-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756677

TIMKEN

Part # 14MX168S90-6050

BDI # 24301838

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Request A Price QTY
F14MX168S20-F

COMPARE

F14MX168S20-F

Description
F14MX168S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755369

TIMKEN

Part # F14MX168S20-F

BDI # 24302718

Features

Pitch Diameter - Inch: 29.472
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 748.589
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Request A Price QTY
P16814M170-6050

COMPARE

P16814M170-6050

Description
P16814M170-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755817

TIMKEN

Part # P16814M170-6050

BDI # 24302880

Features

Pitch Diameter - Inch: 29.475
Inch - Metric: Metric
Outside Diameter - Inch: 29.365
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 748.665
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Request A Price QTY