Page 1 of 77

Next

Compare
D160C45 3-15/16 KW 2SS

COMPARE

D160C45 3-15/16 KW 2SS

Description
D160C45 3-15/16 KW 2SS SPROCKET ; 45 TEETH 29.8" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # D160C45 3-15/16 KW 2SS

BDI # 21552152

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 29.802
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 728.269
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D24C60

COMPARE

D24C60

Description
D24C60 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C60

BDI # 607607

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 28.661
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.522
Other Features: Duplex Type
Global Part Number GPN: 570612
Pitch Diameter - Millimeter: 727.99
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
23284YMBW507C08C2

COMPARE

23284YMBW507C08C2

Description
23284YMBW507C08C2 SPHERICAL RLR BRG ; 420MM ID 760MM OD 272MM WD BRASS

TIMKEN

Part # 23284YMBW507C08C2

BDI # 21574582

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
32A45

COMPARE

32A45

Description
32A45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A45

BDI # 618498

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 28.671
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Simplex Type
Global Part Number GPN: 569893
Pitch Diameter - Millimeter: 728.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D200B36

COMPARE

D200B36

Description
D200B36 ROLLER CHAIN SPROCKET ; 200 ANSI 36 TEETH

MARTIN SPROCKET & GR

Part # D200B36

BDI # 24599090

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.07
Pitch Diameter - Millimeter: 728.599
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY