Page 1 of 45

Next

Compare
24192CAMC3P55W507

COMPARE

24192CAMC3P55W507

Description
24192CAMC3P55W507 SPHERICAL ROLLER BRG ; 460MM BOREX760MM ODX300MM W

NSK

Part # 24192CAMC3P55W507

BDI # 21736787

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23192CAMKE2C3P55W507

COMPARE

23192CAMKE2C3P55W507

Description
23192CAMKE2C3P55W507 SPHERICAL RLR BRG ; 460MM BOREX760MM ODX240MM W

NSK

Part # 23192CAMKE2C3P55W507

BDI # 21736284

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
5 8V 3000 M

COMPARE

5 8V 3000 M

Description
5 8V 3000 M V-BELT SHEAVE ; HI-CAP 5 GRV 8V

MARTIN SPROCKET & GR

Part # 5 8V 3000 M

BDI # 621103

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30
Outside Diameter - Millimeter: 762
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 581173
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: M
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
PHP 5-8V3000-M

COMPARE

PHP 5-8V3000-M

Description
PHP 5-8V3000-M V-BELT PULLEY ; NON-RETURNABLE

SKF

Part # PHP 5-8V3000-M

BDI # 1283769

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30
Outside Diameter - Millimeter: 762
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: M
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
PHP 6-8V3000-M

COMPARE

PHP 6-8V3000-M

Description
PHP 6-8V3000-M TRANSMISSION PULLEY ; NON-RETURNABLE

SKF

Part # PHP 6-8V3000-M

BDI # 1283785

Features

Inch - Metric: Inch
Outside Diameter - Inch: 30
Outside Diameter - Millimeter: 762
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: M
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY