Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.14
Length Thru Bore - Millimeter:
11.125
Other Features:
Pre Lubricated
5SC35
Description
5SC35 SLEEVE COUPLING FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA
Part # 5SC35
BDI # 621143
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
50.8
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
5S 1
Description
5S 1 SLEEVE COUPLING FLANGE ; 1" BORE 3-1/4" OD 1-7/8" HUB 1-3/8" LTB
Part # 5S 1
BDI # 621130
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
TPR 240In-Lbs
2 3V 315 JA
Description
2 3V 315 JA V-BELT SHEAVE ; 2 GROOVES 3.15" OD BUSHED
Part # 2 3V 315 JA
BDI # 616535
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580753
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID
Global Part Number GPN:
465347
Bushing Series:
SF