Page 1 of 4138

Next

Compare
SB 22210 C3 W33

COMPARE

SB 22210 C3 W33

Description
SB 22210 C3 W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE SB SERIES MH

MCGILL

Part # 0310064000

BDI # 344301

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
2-18T

COMPARE

2-18T

Description
2-18T INSERT BEARING ; GEN GOLD SKWEZLOC

SEALMASTER

Part # 705317

BDI # 353932

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 27.788
Other Features: Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 50.8
Outer Race Profile: Spherical
Global Part Number GPN: 563844
Mounting Method: Concentric Collar

Price Inventory : In stock
Loading Price
QTY
2517 X 2-1/16-KW

COMPARE

2517 X 2-1/16-KW

Description
2517 X 2-1/16-KW TL BUSHING

DODGE

Part # 119125

BDI # 256777

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 52.4
Bore - Inch: 2.063
Other Features: Keyway on ID
Global Part Number GPN: 460043
Bushing Series: 2517

Price Inventory : In stock
Loading Price
QTY
3308NRJC3

COMPARE

3308NRJC3

Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308NRJC3

BDI # 1185694

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256540
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
51112

COMPARE

51112

Description
51112 THRUST BALL BEARING ; 60MM BOREX85MM ODX17MM W 3 PIECE

NSK

Part # 51112

BDI # 1183157

Features

Height - Millimeter: 17
Bore 1 - Inch: 2.362
Bore 2 - Millimeter: 62
Height - Inch: 0.669
Bore 2 - Inch: 2.441

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Other Features: Single Row | With Flat Seat
Cage Material: Steel

Price Inventory : In stock
Loading Price
QTY