SUC209-IP69K/F
Description
SUC209-IP69K/F INSERT BEARING ; W/FOOD GRADE GREASE
Part # SUC209-IP69K/F
BDI # 27641444
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC209-26FG1
Description
SUC209-26FG1 INSERT BEARING ; 1-5/8"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUC209-26FG1
BDI # 21973638
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUC209-28FG1
Description
SUC209-28FG1 INSERT BEARING ; 1-3/4"ID SET SCREW FOOD GRADE SOLID LUBE
Part # SUC209-28FG1
BDI # 21973640
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease
Inch - Metric:
Inch
Outside Diameter - Inch:
3.347
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MILK-LT300X100
Description
MILK-LT300X100 SUCTION HOSE ; MILK FOOD GRADE LOW TEMP 3"X100' PVC
Part # MILK-LT300X100
BDI # 24460234
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.42
Outside Diameter - Millimeter:
86.868
Other Features:
11" Minimum Bend Radius | Low Temperature
Typical Use:
Milk and Dairy Product Transfer | Ice Transfer
Inside Diameter - Millimeter:
76.2
Color:
Clear
MILK300X100
Description
MILK300X100 SUCTION HOSE ; TIGERFLEX MILK FOOD GRADE 3"X100' PVC
Part # MILK300X100
BDI # 24460226
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.42
Outside Diameter - Millimeter:
86.868
Other Features:
11" Minimum Bend Radius
Typical Use:
Milk and Dairy Product Transfer | Ice Transfer
Inside Diameter - Millimeter:
76.2
Color:
Clear