Page 1 of 2216

Next

Compare
H60W13

COMPARE

H60W13

Description
H60W13 WELD ON SPROCKET

RINGBALL

Part # H60W13

BDI # 18254386

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 3.134
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.493
Other Features: Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter: 79.6
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
3308NRJC3

COMPARE

3308NRJC3

Description
3308NRJC3 ANGULAR CONTACT BALL BEARING ; 40MM BOREX90MM ODX36.5MM W 2-ROW

NSK

Part # 3308NRJC3

BDI # 1185694

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256540
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
6210-RS1/C3

COMPARE

6210-RS1/C3

Description
6210-RS1 /C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE

SKF

Part # 6210-RS1/C3

BDI # 1261160

Features

Enclosure: 1 Seal
Outer Race Width - Millimeter: 20
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NA210-31

COMPARE

NA210-31

Description
NA 210-31 SOLID PILLOWBLOCK BRG ; NORMAL DTY INSERT ONLY W/ ECC LOCKINGCLR

RINGBALL

Part # NA210-31

BDI # 18174888

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 62.7
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
TB30L100

COMPARE

TB30L100

Description
TB30L100 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE

MARTIN SPROCKET & GR

Part # TB30L100

BDI # 612110

Features

Pitch Diameter - Inch: 3.581
Flange Outside Diameter - Millimeter: 97.231
Inch - Metric: Inch
Outside Diameter - Inch: 3.551
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN: 573927
Pitch Diameter - Millimeter: 90.96

Price Inventory : In stock
Loading Price
QTY