PHP 23H300RSB
Description
PHP 23H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 23H300RSB
BDI # 1289404
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.661
Flange Outside Diameter - Millimeter:
98
Inch - Metric:
Inch
Outside Diameter - Inch:
3.607
Face Width - Millimeter:
84
Face Width - Inch:
3.307
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
92.98
Mounting Method:
Bushed
LH300 HUB 1-1/2 3/8X3/16KW
Description
LH300 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-1-1/2-3/8X3/16KW
BDI # 23204590
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 18MM H7 6X2.8MMKW
Description
LH300 HUB 18MM H7 6X2.8MM KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-18MMH7-6X2.8MMKW
BDI # 23204592
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 5/8 3/16X3/32KW
Description
LH300 HUB 5/8 3/16X3/32KW
Part # LH300-HUB-5/8-3/16X3/32KW
BDI # 21444527
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling