Page 1 of 32

Next

Compare
10JEMS

COMPARE

10JEMS

Description
10JEMS QUADRA-FLEX SLEEVE ; 7-1/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 10JEMS

BDI # 614009

Features

Component: Sleeve
Width - Millimeter: 87.325
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 7.063

Outside Diameter - Millimeter: 179.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs
Width - Inch: 3.438

Price Inventory : In stock
$ 76.80 / each QTY
9HS

COMPARE

9HS

Description
9HS QUADRA-FLEX SLEEVE ; 6" OD HYTREL

MARTIN SPROCKET & GR

Part # 9HS

BDI # 625775

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 220.16 / each QTY
6S 1 3/8

COMPARE

6S 1 3/8

Description
6S 1 3/8 SLEEVE CPLG FLANGE ; 1-3/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 3/8

BDI # 622558

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 31.09 / each QTY
8S 1 1/2

COMPARE

8S 1 1/2

Description
8S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 1/2

BDI # 624361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 47.84 / each QTY
9JEMS

COMPARE

9JEMS

Description
9JEMS QUADRA-FLEX SLEEVE ; 6" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 9JEMS

BDI # 625783

Features

Component: Sleeve
Width - Millimeter: 76.2
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs
Width - Inch: 3

Price Inventory : In stock
$ 56.32 / each QTY