Features
Enclosure:
2 Seals
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.126
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
113.19
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.252
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.124
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
97.02
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
141.681
Inch - Metric:
Inch
Outside Diameter - Inch:
4.903
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573701
Pitch Diameter - Millimeter:
127.34