Page 1 of 7

Next

Compare
241/560CAMK30E4C3

COMPARE

241/560CAMK30E4C3

Description
241/560CAMK30E4C3 SPHERICAL ROLLER BRG ; 560MM BOREX920MM ODX355MM W

NSK

Part # 241/560CAMK30E4C3

BDI # 20400590

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530CAMKC3W507

COMPARE

232/530CAMKC3W507

Description
232/530CAMKC3W507 SPHERICAL ROLLER BRG ; 530MM BOREX980MM ODX355MM W 2-ROW

NSK

Part # 232/530CAMKC3W507

BDI # 21736320

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530KYMBW906A

COMPARE

232/530KYMBW906A

Description
232/530KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 232/530KYMBW906A

BDI # 20054653

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/530BL1K

COMPARE

232/530BL1K

Description
232/530BL1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 232/530BL1K

BDI # 17140621

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/600CAMK30E4C3

COMPARE

241/600CAMK30E4C3

Description
241/600CAMK30E4C3 SPHERICAL ROLLER BRG ; 600MM BOREX980MM ODX375MM W

NSK

Part # 241/600CAMK30E4C3

BDI # 20400592

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY