230/560KYMBW906A
Description
230/560KYMBW906A SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 230/560KYMBW906A
BDI # 20054281
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
KG300CP0
Description
KG300CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG300CP0
BDI # 797425
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG300XP0
Description
KG300XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG300XP0
BDI # 797426
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
L281146-90024
Description
L281146-90024 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 24-36 OD
Part # L281146-90024
BDI # 1362553
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.248
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660231
Assembly Components:
L281146 (1) | L281110 (1)
Basic Number:
L281146
Precision Class:
Standard
L281148-904A2
Description
L281148-904A2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # L281148-904A2
BDI # 1362557
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.4
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657600
Assembly Components:
L281148 (2) | L281110CD (1) | L281147XA (1)
Basic Number:
L281148
Precision Class:
Standard