Page 1 of 19

Next

Compare
241/500BL1K30

COMPARE

241/500BL1K30

Description
241/500BL1K30 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 241/500BL1K30

BDI # 17140786

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
600RXK2661A R6

COMPARE

600RXK2661A R6

Description
600RXK2661A R6

TIMKEN

Part # 600RXK2661A R6

BDI # 19287293

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.67
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
28A57

COMPARE

28A57

Description
28A57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28A57

BDI # 618064

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 31.767
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 32.769
Other Features: Simplex Type
Global Part Number GPN: 571013
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
231/500CAMKC4P55W507

COMPARE

231/500CAMKC4P55W507

Description
231/500CAMKC4P55W507 SPHERICAL RLR BRG ; 500MM BOREX830MM ODX264MM W 2-ROW

NSK

Part # 231/500CAMKC4P55W507

BDI # 21736108

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
D28C57

COMPARE

D28C57

Description
D28C57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28C57

BDI # 607635

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 31.767
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 32.769
Other Features: Duplex Type
Global Part Number GPN: 569045
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY