Page 1 of 25

Next

Compare
32A50

COMPARE

32A50

Description
32A50 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A50

BDI # 618500

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 31.85
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 33.189
Other Features: Simplex Type
Pitch Diameter - Millimeter: 809
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
241/500BL1K30

COMPARE

241/500BL1K30

Description
241/500BL1K30 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 241/500BL1K30

BDI # 17140786

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/500CAME4C3

COMPARE

231/500CAME4C3

Description
231/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX830MM ODX264MM W 2-ROW

NSK

Part # 231/500CAME4C3

BDI # 20400358

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
200C40

COMPARE

200C40

Description
200C40 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 200C40

BDI # 617270

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 31.865
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 33.265
Global Part Number GPN: 30267
Pitch Diameter - Millimeter: 809.371
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28A57

COMPARE

28A57

Description
28A57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28A57

BDI # 618064

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 31.767
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 32.769
Other Features: Simplex Type
Global Part Number GPN: 571013
Pitch Diameter - Millimeter: 806.89
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY