Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Duplex Type
Global Part Number GPN:
569525
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.189
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23292 CA/C08W33VE554E
Description
23292 CA /C08W33VE554E SPHR ROLLER BRG
Part # 23292 CA/C08W33VE554E
BDI # 1247915
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23292 CA/W33
Description
23292 CA /W33 SPHR ROLLER BRG ; 460MMX830MMX296MM
Part # 23292 CA/W33
BDI # 1247916
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing