230/600CAMC3P55W509
Description
230/600CAMC3P55W509 SPHERICAL ROLLER BRG ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMC3P55W509
BDI # 21735794
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS2-230/600BL1D1#02
Description
TS2-230/600BL1D1#02 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS2-230/600BL1D1 02
BDI # 17150094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600YMBW509C08
Description
230/600YMBW509C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/600YMBW509C08
BDI # 1318044
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600YMBW509C08C3
Description
230/600YMBW509C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/600YMBW509C08C3
BDI # 1318045
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600YMBW507C08
Description
230/600YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/600YMBW507C08
BDI # 1318043
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing