240/630-BEA-XL-MB1
Description
240/630-BEA-XL-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 240/630-BEA-XL-MB1
BDI # 24320946
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6 8V 3550 TB
Description
6 8V 3550 TB V-BELT SHEAVE ; 6GR 8V 35.5" OD BORED FOR S1 BUSHING
Part # 6 8V 3550 TB
BDI # 21975147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6
231/560 M
Description
231/560 M SPHERICAL ROLLER BEARING ; NON RETURNABLE
Part # 231/560 M
BDI # 213841
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Outside Diameter - Millimeter:
920
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/630YMBW507C08
Description
230/630YMBW507C08 SPHERICAL RLR BRG
Part # 230/630YMBW507C08
BDI # 20054615
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
P144-20M-115
Description
P144-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 144GROVES 20MM P 115MM W
Part # P144-20M-115
BDI # 1125469
Features
Pitch Diameter - Inch:
36.092
Inch - Metric:
Metric
Outside Diameter - Inch:
35.922
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter:
916.737
Mounting Method:
Bushed
Belt Width - Millimeter:
115