PHP 3SPA900TB
Description
PHP 3SPA900TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 3SPA900TB
BDI # 1282163
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.65
Outside Diameter - Millimeter:
905.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3535
Number of Grooves:
3
PHP 6SPA900TB
Description
PHP 6SPA900TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 6SPA900TB
BDI # 1282166
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.65
Outside Diameter - Millimeter:
905.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
Not Available
Number of Grooves:
6
232/500 CAK/W33VQ424
Description
232/500 CAK/W33VQ424 SPHR ROLLER BRG
Part # 232/500 CAK/W33VQ424
BDI # 1247738
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PHS 80-1A112
Description
PHS 80-1A112 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 80-1A112
BDI # 1288481
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Rough Bore
TS3-6E-232/500BL#01
Description
TS3-6E-232/500BL#01 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-232/500BL#01
BDI # 17150042
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing