3 5V 3750 TB
Description
3 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV
Part # 3 5V 3750 TB
BDI # 618337
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
581138
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
3
5 5V 3750 U
Description
5 5V 3750 U V-BELT SHEAVE ; 5GR 5V 37.5" OD BORE FOR U0 BUSHING
Part # 5 5V 3750 U
BDI # 21976058
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U0
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
580941
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
36.306
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.45
Other Features:
Simplex Type
Global Part Number GPN:
569391
Pitch Diameter - Millimeter:
922.16
Mounting Method:
Rough Bore
D200C45H
Description
D200C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200C45
BDI # 913567
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.84
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
37.252
Pitch Diameter - Millimeter:
910.336
Mounting Method:
Rough Bore