6 B 380 E
Description
6 B 380 E V-BELT SHEAVE ; 6 GROOVES 38.35" OD BUSHED
Part # 6 B 380 E
BDI # 622289
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
580939
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
6
3 5V 3750 TB
Description
3 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV
Part # 3 5V 3750 TB
BDI # 618337
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
581138
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
3
5 5V 3750 U
Description
5 5V 3750 U V-BELT SHEAVE ; 5GR 5V 37.5" OD BORE FOR U0 BUSHING
Part # 5 5V 3750 U
BDI # 21976058
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
37.5
Outside Diameter - Millimeter:
952.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
U0
Number of Grooves:
5
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577566
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
37.896
Inch - Metric:
Metric
Outside Diameter - Inch:
37.786
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577451
Pitch Diameter - Millimeter:
962.558
Mounting Method:
Bushed