Page 1 of 16

Next

Compare
P21614M115-6050

COMPARE

P21614M115-6050

Description
P21614M115-6050 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755845

TIMKEN

Part # P21614M115-6050

BDI # 24302940

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P21614M115-M

COMPARE

P21614M115-M

Description
P21614M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755846

TIMKEN

Part # P21614M115-M

BDI # 24302942

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P21614M170-M

COMPARE

P21614M170-M

Description
P21614M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755848

TIMKEN

Part # P21614M170-M

BDI # 24302946

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
W21614M42-J

COMPARE

W21614M42-J

Description
W21614M42-J SYNCHRONOUS SPROCKET ; QD BUSHED 101756221

TIMKEN

Part # W21614M42-J

BDI # 24304122

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.772
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
W21614M65-M

COMPARE

W21614M65-M

Description
W21614M65-M SYNCHRONOUS SPROCKET ; QD BUSHED 101756222

TIMKEN

Part # W21614M65-M

BDI # 24304124

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.772
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY