Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.33
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
122.22
Mounting Method:
Bushed
4X200FT BLACK GOLD 400D MEGATUFF
Description
4X200 BG OILFIELD SERV400D-MTF ; OILFIELD HOSE NON-RETURNABLE
Part # 4X200FT BLACK GOLD 400D MEGATUFF
BDI # 22284819
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.84
Outside Diameter - Millimeter:
122.936
Other Features:
Bend Radius 30 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer of Water | Petroleum Based Fluid | Dilute Acid | Chemical and Abrasive Slurry | Refined Fuel | Oil and Other Pertroleum Product | Industrial | Offshore and Onshore Dock
Inside Diameter - Millimeter:
101.6
Color:
Black
4X100FT BLACK GOLD OILFIELD FRAC 400SD
Description
4X100 BG OILFIELD FRAC 400SD ; HOSE
Part # 4X100FT BLACK GOLD OILFIELD FRAC 400SD
BDI # 22284779
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.78
Outside Diameter - Millimeter:
121.412
Other Features:
Bend Radius 38 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Industrial
Inside Diameter - Millimeter:
101.6
Color:
Black
BK50 15/16
Description
BK50.15/16 TRANSMISSION PULLEY ; LIGHT DUTY BORED-TO-SIZE
Part # BK50 15/16
BDI # 1121565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
23.825
Bore - Inch:
0.938
Other Features:
Arm Style
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6