Page 1 of 2339

Next

Compare
PHP 3-3V500-SDS

COMPARE

PHP 3-3V500-SDS

Description
PHP 3-3V500-SDS TRANSMISSION PULLEY ; NON-RETURNABLE

SKF

Part # PHP 3-3V500-SDS

BDI # 1283459

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SDS
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
1311C3

COMPARE

1311C3

Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W

NTN

Part # 1311C3

BDI # 1197291

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
H50X23

COMPARE

H50X23

Description
H50X23 WELD ON SPROCKET

RINGBALL

Part # H50X23

BDI # 18254189

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.59
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.923
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 116.59
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
SUL225

COMPARE

SUL225

Description
SUL225 JAW COUPLING SPIDER ; 4.98" OD URETHANE

MARTIN SPROCKET & GR

Part # SUL225

BDI # 611487

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.98
Outside Diameter - Millimeter: 126.492

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
5409 A

COMPARE

5409 A

Description
5409 A ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 5409 A

BDI # 1265709

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 257793
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY