Page 1 of 1169

Next

Compare
PHP 3-3V500-SDS

COMPARE

PHP 3-3V500-SDS

Description
PHP 3-3V500-SDS TRANSMISSION PULLEY ; NON-RETURNABLE

SKF

Part # PHP 3-3V500-SDS

BDI # 1283459

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5
Outside Diameter - Millimeter: 127
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SDS
Number of Grooves: 3

Price Inventory : In stock
Loading Price
QTY
H50X23

COMPARE

H50X23

Description
H50X23 WELD ON SPROCKET

RINGBALL

Part # H50X23

BDI # 18254189

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.59
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.923
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 116.59
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
SUL225

COMPARE

SUL225

Description
SUL225 JAW COUPLING SPIDER ; 4.98" OD URETHANE

MARTIN SPROCKET & GR

Part # SUL225

BDI # 611487

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 4.98
Outside Diameter - Millimeter: 126.492

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SL045016-D-PP-2NR

COMPARE

SL045016-D-PP-2NR

Description
SL045016-D-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 80MM ID X 125MM OD

INA

Part # SL045016-D-PP-2NR

BDI # 24585452

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6016LLU

COMPARE

6016LLU

Description
6016LLU DEEP GROOVE BALL BEARING ; 80MM ID 125MM OD 22MM W DOUBLE SEALED

NTN

Part # 6016LLU

BDI # 17143876

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 259301
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY