Page 1 of 7

Next

Compare
230/710KYMBW507C08C3

COMPARE

230/710KYMBW507C08C3

Description
230/710KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/710KYMBW507C08C3

BDI # 20054705

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/710YMBW507C08

COMPARE

230/710YMBW507C08

Description
230/710YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/710YMBW507C08

BDI # 20054283

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
294/600EM

COMPARE

294/600EM

Description
294/600EM THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE BRASS CAGE 24 OD

TIMKEN

Part # 294/600EM

BDI # 20352889

Features

Height - Millimeter: 258
Bore 1 - Inch: 23.622
Bore 2 - Millimeter: 743.966
Height - Inch: 10.157
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 40.551
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
232/560KYMBW906A

COMPARE

232/560KYMBW906A

Description
232/560KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 232/560KYMBW906A

BDI # 20054664

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/710YMBW507C08C2

COMPARE

230/710YMBW507C08C2

Description
230/710YMBW507C08C2 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/710YMBW507C08C2

BDI # 20054284

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY