Page 1 of 42

Next

Compare
6 8V 4000 U

COMPARE

6 8V 4000 U

Description
6 8V 4000 U V-BELT SHEAVE ; 6GR 8V 40" OD BORED FOR U0 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 4000 U

BDI # 21975149

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40
Outside Diameter - Millimeter: 1016
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: U0
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
140A70H

COMPARE

140A70H

Description
140A70H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 140A70

BDI # 17158694

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 39.006

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 40.017
Pitch Diameter - Millimeter: 990.752
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140CTB70

COMPARE

140CTB70

Description
140CTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140CTB70

BDI # 615600

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 39.006
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 40.017
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31989
Pitch Diameter - Millimeter: 990.752
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
5D40.0M

COMPARE

5D40.0M

Description
5D40.0M TRANSMISSION PULLEY

TB WOODS

Part # 4005D

BDI # 982774

Features

Inch - Metric: Inch
Outside Diameter - Inch: 40.64
Outside Diameter - Millimeter: 1032.256
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: D
Bushing Size: M
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
230/710KYMBW507C08C3

COMPARE

230/710KYMBW507C08C3

Description
230/710KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/710KYMBW507C08C3

BDI # 20054705

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 40.551
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY