Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JL286948H-90KA4
Description
JL286948H-90KA4 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # JL286948H-90KA4
BDI # 1360405
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1059.993
Bore - Millimeter:
928
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
661901
Assembly Components:
JL286948H (1) | JL286910 (1)
Basic Number:
JL286948
Precision Class:
Standard
JL286949H-90KA3
Description
JL286949H-90KA3 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # JL286949H-90KA3
BDI # 1360407
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
41.732
Outside Diameter - Millimeter:
1059.993
Bore - Millimeter:
930
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660995
Assembly Components:
JL286949H (1) | JL286910 (1)
Basic Number:
JL286949
Precision Class:
Standard
230/750CAMKE4C3
Description
230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW
Part # 230/750CAMKE4C3
BDI # 20400326
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
285.369
Bore 1 - Inch:
22
Bore 2 - Millimeter:
561.975
Height - Inch:
11.235
Bore 2 - Inch:
22.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No