Page 1 of 15

Next

Compare
230/750YMBW507C08

COMPARE

230/750YMBW507C08

Description
230/750YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/750YMBW507C08

BDI # 20054688

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
P168-20M-170

COMPARE

P168-20M-170

Description
P168-20M-170 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 170MM W

GATES

Part # 78824010

BDI # 1125494

Features

Pitch Diameter - Inch: 42.107
Inch - Metric: Metric
Outside Diameter - Inch: 41.937
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 1069.518
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
P168-20M-115

COMPARE

P168-20M-115

Description
P168-20M-115 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 115MM W

GATES

Part # 78824081

BDI # 1125493

Features

Pitch Diameter - Inch: 42.107
Inch - Metric: Metric
Outside Diameter - Inch: 41.937
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type G3
Pitch Diameter - Millimeter: 1069.518
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P168-20M-230

COMPARE

P168-20M-230

Description
P168-20M-230 SYNCHRONOUS PULLEY ; 168GROVES 20MM P 230MM W

GATES

Part # 78824011

BDI # 1125495

Features

Pitch Diameter - Inch: 42.107
Inch - Metric: Metric
Outside Diameter - Inch: 41.937
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 1069.518
Mounting Method: Bushed
Belt Width - Millimeter: 230

Price Inventory : Available to order
Loading Price
QTY
P168-20M-340-W

COMPARE

P168-20M-340-W

Description
P168-20M-340-W SYNCHRONOUS PULLEY

TB WOODS

Part # P16820M340

BDI # 988354

Features

Pitch Diameter - Inch: 42.108
Inch - Metric: Metric
Outside Diameter - Inch: 41.938
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type A3
Pitch Diameter - Millimeter: 1069.543
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY