Page 1 of 9

Next

Compare
140A80H

COMPARE

140A80H

Description
140A80H ROLLER CHAIN SPROCKET ; STOCK BORE

TSUBAKI

Part # 140A80

BDI # 17158695

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 44.574

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 45.591
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
230/800YMDWEW919GC6

COMPARE

230/800YMDWEW919GC6

Description
230/800YMDWEW919GC6 ; SPHR RLR BEARING

TIMKEN

Part # 230/800YMDWEW919GC6

BDI # 21966870

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/710CAMK30E4

COMPARE

241/710CAMK30E4

Description
241/710CAMK30E4 SPHERICAL ROLLER BEARING ; 710MM BOREX1150MM ODX438MM W

NSK

Part # 241/710CAMK30E4

BDI # 20400594

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 45.276
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
140A80

COMPARE

140A80

Description
140A80 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 140A80

BDI # 615556

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 45.591
Global Part Number GPN: 31481
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140M80

COMPARE

140M80

Description
140M80 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND

MARTIN SPROCKET & GR

Part # 140M80

BDI # 615645

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 44.574
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 45.591
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31283
Pitch Diameter - Millimeter: 1132.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY